Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Industrial Supply Co. Class X Gage, 0.00004 in Tolerance, Steel, 2 in Length

Catalog No. 5000515897
Encompass

Class X Gages are precision measuring tools designed for applications requiring high accuracy. They offer a tighter tolerance compared to other gage classes, making them suitable for critical measurement tasks in various industrial and laboratory settings.

  • Tighter tolerance of 0.00004 inches (0.001 mm)
  • Traceability to N.I.S.T.
  • Size and serial number laser etched on each piece (except M0X)
  • Material: 52100 Bearing Steel
  • No sharp edges
  • All members are 2 inches long
  • Heat treated to a hardness of 60-62 Rockwell C
  • Each gage is inspected and has a 2 microfinish or better
  • Used for checking locations, measuring hole sizes and depth, GO & NOGO gaging, setting micrometers, checking distances between holes, and calibrating measuring equipment

Catalog No. 50-005-15897 Supplier MSC Supplier No. 88829908
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Class X Gages are precision measuring tools designed for applications requiring high accuracy. They offer a tighter tolerance compared to other gage classes, making them suitable for critical measurement tasks in various industrial and laboratory settings.

  • Tighter tolerance of 0.00004 inches (0.001 mm)
  • Traceability to N.I.S.T.
  • Size and serial number laser etched on each piece (except M0X)
  • Material: 52100 Bearing Steel
  • No sharp edges
  • All members are 2 inches long
  • Heat treated to a hardness of 60-62 Rockwell C
  • Each gage is inspected and has a 2 microfinish or better
  • Used for checking locations, measuring hole sizes and depth, GO & NOGO gaging, setting micrometers, checking distances between holes, and calibrating measuring equipment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.