Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Industrial Supply Co. Nylon Bellows, 24 in, 1 ea

Catalog No. 5000803339
Encompass

These durable airtight molded bellows are constructed from nylon, designed to protect sensitive components from contaminants and harsh environments. They are suitable for a variety of industrial applications requiring flexible sealing and coverage.

  • Nylon material
  • Overall length of 24 in
  • Overall thickness of 0.04 in
  • Inside diameter of 4-1/2 in
  • Outside diameter of 6 in
  • Compressed length of 3 in
  • Minimum operating temperature is -40 F
  • Gray color

Catalog No. 50-008-03339 Supplier MSC Supplier No. 63415848
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These durable airtight molded bellows are constructed from nylon, designed to protect sensitive components from contaminants and harsh environments. They are suitable for a variety of industrial applications requiring flexible sealing and coverage.

  • Nylon material
  • Overall length of 24 in
  • Overall thickness of 0.04 in
  • Inside diameter of 4-1/2 in
  • Outside diameter of 6 in
  • Compressed length of 3 in
  • Minimum operating temperature is -40 F
  • Gray color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.