Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Industrial Supply Co. S-Hook, Low-Carbon Steel, Electrogalvanized, 7/16 in Opening, 70 lb Capacity

Catalog No. 5000528112
Encompass

This S-hook is constructed from low-carbon steel with an electrogalvanized finish, making it suitable for marine and industrial applications. It features a 7/16 in opening and a 70 lb capacity.

  • Made from low-carbon steel
  • Electrogalvanized finish
  • Wire size: 0.2500 in
  • Length: 2-1/2 in
  • Opening: 7/16 in
  • Inner diameter: 3/4 in
  • Overall length: 2-1/2 in
  • Capacity: 70 lb
  • Suitable for marine and industrial applications
  • Manufactured in the United States

Catalog No. 50-005-28112 Supplier MSC Supplier No. 06769897
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This S-hook is constructed from low-carbon steel with an electrogalvanized finish, making it suitable for marine and industrial applications. It features a 7/16 in opening and a 70 lb capacity.

  • Made from low-carbon steel
  • Electrogalvanized finish
  • Wire size: 0.2500 in
  • Length: 2-1/2 in
  • Opening: 7/16 in
  • Inner diameter: 3/4 in
  • Overall length: 2-1/2 in
  • Capacity: 70 lb
  • Suitable for marine and industrial applications
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.