Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Masterflex Pump Tubing, Platinum-Cured Silicone, L/S 16, 500 ft

Catalog No. NC2004673
Encompass_Preferred

Masterflex L/S spooled precision pump tubing is a platinum-cured silicone tubing formulated for reproducible flow and long service life in peristaltic pumping applications across pharmaceutical, biotechnology, food, and laboratory settings. Precision extrusion and formulation deliver low compression set, broad chemical compatibility, and options for sterilization.

  • Platinum-cured silicone material.
  • L/S size 16, inner diameter 3.10 mm (0.122 in).
  • Spooled length 500 ft (152.4 m) per pack.
  • Maximum pressure 2.7 bar (40 psi).
  • Typical flow rate 480 mL/min (L/S 16, depends on pump speed).
  • Static temperature range -50°C to 230°C (-58°F to 446°F).
  • Dynamic temperature range -40°C to 100°C (-40°F to 212°F).
  • Compatible with autoclave, ethylene oxide, and gamma sterilization.
  • Intended for pharmaceutical, biotech, food, and laboratory peristaltic pumping applications.

Catalog No. NC2004673 Supplier Accuflow Systems Supplier No. 9640316
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Masterflex L/S spooled precision pump tubing is a platinum-cured silicone tubing formulated for reproducible flow and long service life in peristaltic pumping applications across pharmaceutical, biotechnology, food, and laboratory settings. Precision extrusion and formulation deliver low compression set, broad chemical compatibility, and options for sterilization.

  • Platinum-cured silicone material.
  • L/S size 16, inner diameter 3.10 mm (0.122 in).
  • Spooled length 500 ft (152.4 m) per pack.
  • Maximum pressure 2.7 bar (40 psi).
  • Typical flow rate 480 mL/min (L/S 16, depends on pump speed).
  • Static temperature range -50°C to 230°C (-58°F to 446°F).
  • Dynamic temperature range -40°C to 100°C (-40°F to 212°F).
  • Compatible with autoclave, ethylene oxide, and gamma sterilization.
  • Intended for pharmaceutical, biotech, food, and laboratory peristaltic pumping applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.