Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MT-12 Microtube Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
GSA_VA

Catalog No. 75005600 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
12 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-005-600 12 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-005-600 Supplier Thermo Scientific™ Supplier No. 75005600
  • $4,790.00
    $4,376.65 / Each of 1

    Save $413.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spin up to 12 microtubes and filtration columns up to 13,000rpm / 16,438 x g for small-volume research applications.

Spin up to 12 microtubes and filtration columns up to 13,000rpm / 16,438 x g for small-volume research applications using the Thermo Scientific™ MT-12 Microtube Swinging Bucket Rotor.

Individual swinging buckets for centralized pellets within tubes.

Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange enhances ease-of-use, with:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description MT-12 Microtube Swinging Bucket Rotor
Type Swinging Bucket Rotor
Capacity 12 x 2 mL
Max. RCF 16,438 x g
Max. Speed 13,000 rpm
Radius (Metric) 87 mm
K Factor 1655
Max. Tube Length 50 mm
Max. Tube Diameter 11 mm
For Use With (Equipment) Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
Angle 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.