Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Test Indicator Contact Point, Steel, 0.0394 in Ball Dia

Catalog No. 5000516030
Encompass

This steel test indicator contact point is designed for use with 513 Series Dial Test Indicators. Featuring a 0.0394 in (1.00 mm) ball diameter, it ensures precise measurements. The contact point has an overall length of 26.5 mm, with the distance from the point to the shoulder measuring 23.0 mm.

  • Constructed from durable steel.
  • Features a 0.0394 in (1.00 mm) ball diameter.
  • Overall length of 26.5 mm including threads.
  • Distance from point to shoulder is 23.0 mm.
  • Designed for use with 513 Series Dial Test Indicators.

Catalog No. 50-005-16030 Supplier MSC Supplier No. 82987660
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel test indicator contact point is designed for use with 513 Series Dial Test Indicators. Featuring a 0.0394 in (1.00 mm) ball diameter, it ensures precise measurements. The contact point has an overall length of 26.5 mm, with the distance from the point to the shoulder measuring 23.0 mm.

  • Constructed from durable steel.
  • Features a 0.0394 in (1.00 mm) ball diameter.
  • Overall length of 26.5 mm including threads.
  • Distance from point to shoulder is 23.0 mm.
  • Designed for use with 513 Series Dial Test Indicators.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.