Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Micrometer Standard, 19 in. Length, 0.37 in. Diameter, 1 ea.

Catalog No. 5000516612
Encompass

This micrometer standard bar is designed for the zero point setting of outside micrometers. It features a 19 in. length and a diameter of 0.37 in., providing a precise reference for calibration.

  • Heat insulating handle to prevent expansion due to body temperature
  • Flat and lapped measuring faces
  • Accuracy of ±0.0003 in.
  • Flatness of 0.000012 in. (0.0003 mm)
  • Parallelism of 0.00008 in. (0.002 mm)
  • Supplied in a fitted carton

Catalog No. 50-005-16612 Supplier MSC Supplier No. 06239016
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This micrometer standard bar is designed for the zero point setting of outside micrometers. It features a 19 in. length and a diameter of 0.37 in., providing a precise reference for calibration.

  • Heat insulating handle to prevent expansion due to body temperature
  • Flat and lapped measuring faces
  • Accuracy of ±0.0003 in.
  • Flatness of 0.000012 in. (0.0003 mm)
  • Parallelism of 0.00008 in. (0.002 mm)
  • Supplied in a fitted carton

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.