Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo 149 Micrometer Head, 0 to 0.5 in. Range, 0.001 in. Graduation, Spherical Spindle, 1 ea.

Catalog No. 5000511325
Encompass

The MTI micrometer head is an analog, inch-reading instrument designed for high-precision measurement applications. Featuring a 0 in. to 0.5 in. range and 0.001 in. graduation, this micrometer head includes a stem with a clamp nut for secure mounting in industrial fixtures.

  • Range: 0 in. to 0.5 in.
  • Graduation: 0.001 in.
  • Maximum permissible error: 0.0001 in.
  • Spindle face: Spherical (SR4)
  • Measuring surfaces: Carbide-tipped
  • Stem diameter: 0.375 in.
  • Fixture thickness: 11.5 mm
  • Includes clamp nut for stable attachment

Catalog No. 50-005-11325 Supplier MSC Supplier No. 06236491
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The MTI micrometer head is an analog, inch-reading instrument designed for high-precision measurement applications. Featuring a 0 in. to 0.5 in. range and 0.001 in. graduation, this micrometer head includes a stem with a clamp nut for secure mounting in industrial fixtures.

  • Range: 0 in. to 0.5 in.
  • Graduation: 0.001 in.
  • Maximum permissible error: 0.0001 in.
  • Spindle face: Spherical (SR4)
  • Measuring surfaces: Carbide-tipped
  • Stem diameter: 0.375 in.
  • Fixture thickness: 11.5 mm
  • Includes clamp nut for stable attachment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.