Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Point Micrometer, 0 mm to 25 mm, 15° Point, 1 ea

Catalog No. 5000511178
Encompass

The point micrometer is a precision instrument designed for measuring difficult-to-reach areas such as small grooves and keyways. It features a pointed spindle and anvil with a 15° angle, allowing for accurate access to tight features. The instrument is constructed with a durable high-grade steel frame and a protective baked enamel finish, ensuring long-term reliability in industrial environments.

  • Measurement range of 0 mm to 25 mm
  • Resolution of 0.01 mm
  • Accuracy of ±3 μm
  • Ratchet-stop mechanism for consistent, uniform pressure
  • Carbide-tipped or hardened steel measuring faces
  • Satin chrome finish on the thimble and sleeve
  • Spindle lock to secure measurement positions
  • Includes a fitted plastic case

Catalog No. 50-005-11178 Supplier MSC Supplier No. 06232532
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The point micrometer is a precision instrument designed for measuring difficult-to-reach areas such as small grooves and keyways. It features a pointed spindle and anvil with a 15° angle, allowing for accurate access to tight features. The instrument is constructed with a durable high-grade steel frame and a protective baked enamel finish, ensuring long-term reliability in industrial environments.

  • Measurement range of 0 mm to 25 mm
  • Resolution of 0.01 mm
  • Accuracy of ±3 μm
  • Ratchet-stop mechanism for consistent, uniform pressure
  • Carbide-tipped or hardened steel measuring faces
  • Satin chrome finish on the thimble and sleeve
  • Spindle lock to secure measurement positions
  • Includes a fitted plastic case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.