Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Setting Ring, Steel, 2.4 in. Diameter, 1 ea.

Catalog No. 5000515169
Encompass

This steel calibration ring is designed for the quick and accurate setting of dial bore gauges, Holtest gauges, and inside micrometers. Each ring features a precisely marked actual diameter for reliable instrument calibration.

  • Manufactured from durable steel
  • Nominal size of 2.4 in.
  • Tolerance between nominal and actual diameter of 0.0008 in.
  • Uncertainty of marked diameter value of 0.00006 in.
  • Roundness and cylindricity of 0.00004 in.
  • Outside diameter of 112 mm
  • Thickness of 20 mm
  • Type A design

Catalog No. 50-005-15169 Supplier MSC Supplier No. 99716458
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel calibration ring is designed for the quick and accurate setting of dial bore gauges, Holtest gauges, and inside micrometers. Each ring features a precisely marked actual diameter for reliable instrument calibration.

  • Manufactured from durable steel
  • Nominal size of 2.4 in.
  • Tolerance between nominal and actual diameter of 0.0008 in.
  • Uncertainty of marked diameter value of 0.00006 in.
  • Roundness and cylindricity of 0.00004 in.
  • Outside diameter of 112 mm
  • Thickness of 20 mm
  • Type A design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.