Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Setting Ring, Steel, 35 mm, 71 mm OD, 1 ea

Catalog No. 5000514033
Encompass

This setting ring is a precision-engineered tool designed for the rapid and accurate calibration of inside micrometers, Holtest instruments, and dial bore gages. Constructed from high-quality steel, it serves as a reliable master reference for internal dimension measurement tasks.

  • Designed for quick and accurate setting of inside micrometers, Holtest, and dial bore gages
  • Nominal size of 35 mm with an outside diameter of 71 mm
  • Roundness and cylindricity tolerance of 0.001 mm
  • Measurement tolerance of -0.010 mm
  • Uncertainty of marked diameter is 0.0015 mm
  • Manufactured with a 15 mm ring width

Catalog No. 50-005-14033 Supplier MSC Supplier No. 06239297
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This setting ring is a precision-engineered tool designed for the rapid and accurate calibration of inside micrometers, Holtest instruments, and dial bore gages. Constructed from high-quality steel, it serves as a reliable master reference for internal dimension measurement tasks.

  • Designed for quick and accurate setting of inside micrometers, Holtest, and dial bore gages
  • Nominal size of 35 mm with an outside diameter of 71 mm
  • Roundness and cylindricity tolerance of 0.001 mm
  • Measurement tolerance of -0.010 mm
  • Uncertainty of marked diameter is 0.0015 mm
  • Manufactured with a 15 mm ring width

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.