Learn More
Description
- MUCASOL is a concentrated, alkaline cleaning agent for immersion and ultrasonic cleaning of laboratory glassware
- Also suitable for porcelain, plastic, rubber, and metal
- Can replace chromosulfuric acid
- Free from chlorine and caustic alkalis
- Not suitable for prolonged exposure to zinc or non-anodized aluminum surfaces
- 2-liter bottle
- Contains phosphates
Specifications
Specifications
| Product Type | Alkaline Cleaning Agent |
| Color-coded | No |
| Form | Concentrate |
| pH | 12.3 |
| Product Line | Mucasol |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Green |
| For Use With (Application) | Cleaning laboratory glassware |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.