Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Across International MUFFLE FURNACE 16X12X12
SDP

Catalog No. NC3791414
Encompass_Preferred

  • Max working temperature: 1200 °C
  • Max constant working temperature: 1100 °C
  • Chamber dimensions (W x D x H): 16 x 12 x 12 in
  • Chamber volume: 1.33 cu ft
  • Heating element: Kanthal A1 2.0 resistance coil wire
  • Refractory lining: Mitsubishi 1500-grade alumina fiber
  • Electrical requirements: 208-240 VAC, 50/60 Hz, single-phase
  • Controller: Eurotherm 3204 or Shimaden FP93
  • Controller segments: 8 or 40 segments
  • Maximum heating rate: < 15 °C/min
  • Thermocouple type: K
  • Control type: Microprocessor-based self-tuning PID
  • Computer interface: Built-in for PC connection
  • Safety features: Overheat and power failure protection
  • Certification: ETL tested, UL, CSA, and CE certified
  • Internal housing: Double-walled steel
  • Warranty: 1 year
  • Installed heating power: 4 kW

Catalog No. NC3791414 Supplier Across International Supplier No. CF1200.16.12.12
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Max working temperature: 1200 °C
  • Max constant working temperature: 1100 °C
  • Chamber dimensions (W x D x H): 16 x 12 x 12 in
  • Chamber volume: 1.33 cu ft
  • Heating element: Kanthal A1 2.0 resistance coil wire
  • Refractory lining: Mitsubishi 1500-grade alumina fiber
  • Electrical requirements: 208-240 VAC, 50/60 Hz, single-phase
  • Controller: Eurotherm 3204 or Shimaden FP93
  • Controller segments: 8 or 40 segments
  • Maximum heating rate: < 15 °C/min
  • Thermocouple type: K
  • Control type: Microprocessor-based self-tuning PID
  • Computer interface: Built-in for PC connection
  • Safety features: Overheat and power failure protection
  • Certification: ETL tested, UL, CSA, and CE certified
  • Internal housing: Double-walled steel
  • Warranty: 1 year
  • Installed heating power: 4 kW

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.