Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Muffle Furnaces
SCI_ED

Catalog No. S52106
Change view
Click to view available options
Height (English):
14 in.
14.5 in.
Height (Metric):
35.56 cm
36.83 cm
Width (Metric):
22.86 cm
25.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Width (Metric)
S52106 14 in. 35.56 cm 22.86 cm
S52107 14.5 in. 36.83 cm 25.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S52106 Supplier Thermo Scientific™ Supplier No. FB1315M/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Includes

Thermocouple and line cord with plug for 120V, 50/60Hz

Ideal for the determination of volatile and suspended solids, drying and evaporating, ignition tests, gravimetric analysis, ashing organic and inorganic samples and heat treatment operations.

Furnaces feature a latching handle on a door that opens downward to provide a handy shelf.

  • Stepless input controller holds any temperature from 100 to 1,100°C
  • Direct reading pyrometer has °C and °F scales
  • All models are compensated for room temperature variations and molded with ceramic fiber insulation, offering excellent chemical stability and resistance to corrosive agents
  • A door safety switch safeguards operator
  • Durable, welded steel case
  • Two sizes available

Certifications

UL listed

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL
Temperature (Metric) 100°C to 1100°C
Includes Thermocouple and line cord with plug
Width (Metric) 22.86 cm
Height (English) 14 in.
Height (Metric) 35.56 cm
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.