Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design, Inc Multi-Action 4-in-1 Vial Decapper

Catalog No. 22046531 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-046-531 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-046-531 Supplier Surgical Design, Inc Supplier No. MAVDP
Add to Cart
Add to Cart

The decapper removes aluminum flip-off seals, plastic caps, and rubber stoppers in a single ergonomic tool. Designed for clinical, pharmacy, and laboratory use, it reduces repetitive-strain risk and speeds vial preparation workflows significantly.

  • 4-in-1 multi-action patent design removes aluminum flip-off seals, plastic caps, rubber stoppers, and combination closures - all in a single ergonomic tool
  • Decaps sizes: 8 mm, 11 mm, 13 mm and 20 mm
  • Reduces repetitive-strain risk associated with manual cap removal during high-volume vial preparation in pharmacy, clinical, and laboratory environments
  • Ergonomic handle design fits comfortably in hand for one-handed operation, improving workflow efficiency and reducing preparation time
  • Compatible with standard vial formats commonly used in clinical pharmacy, IV compounding, and laboratory sample preparation
  • Durable construction designed for repeated daily use in demanding clinical and laboratory settings

Specifications

Compatible Storage Tubes Tubes with 8, 11, 13, 20 mm Caps
Length (English) 6.25 in.
Operation Manual
Type Manual Decrimper
For Use With (Equipment) Lab Vials
Size 8, 11, 13, 20 mm
For Use With (Application) Decapping Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.