Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QIAGEN Multi-Barrier Pouches

Catalog No. 05715112
Change view
Click to view available options
Size:
Medium (11.1 x 16.5 cm)
Small (9.5 x 7.6 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
05-715-112 Medium (11.1 x 16.5 cm)
05-715-111 Small (9.5 x 7.6 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-715-112 Supplier QIAGEN Supplier No. WB100037
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For contamination-free collection, storage and transport of DNA samples.

  • Multi-barrier Pouches for transport or storage of QIAcard FTA Mini and Micro formats.
  • Laminated layers maintain sample integrity and security by protecting the card from exposure to gas or liquid contamination.
  • Maintain sample security by tamper-evident seal.
  • The outer paper surface is suitable for labeling or writing.
  • To optimize sample integrity FTA Cards are stored in a Multi-barrier Pouch with a desiccant packet.

Specifications

Format Pouch
For Use With (Equipment) FTA classic card
For Use With (Application) Collection, storage, processing and shipping FTA™ and FTA™ elute cards
Product Type Multi-barrier Pouch
Quantity 100 Pk.
Size Medium (11.1 x 16.5 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.