Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ Multi Cuvettte 3

Catalog No. 09051503 Shop All Tintometer Group Products
Change view
Click to view available options
Capacity (Metric):
10 mL
Wavelength Range:
400 to 800 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Wavelength Range
09-051-503 10 mL 400 to 800 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-051-503 Supplier Lovibond™ Supplier No. 197605
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for select methods on colorimeters to reduce the path length from the standard 24 mm to 10 mm.

  • Includes 12 vials with rubber caps
  • Review your method's instruction sheet to confirm if these are the correct vials for your test

Specifications

Type Macro Spectrophotometer Cuvette
Capacity (Metric) 10 mL
Material Plastic
Quantity 12 Pk.
Path Length 10 mm
Wavelength Range 400 to 800 nm
Height (Metric) 48 mm
For Use With (Equipment) Photometer
Width (Metric) 24 mm
For Use With (Application) Absorbance Scale and Linearity Calibration
Shape Round
Diameter (Metric) 24 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.