Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multi Extraction Heating Mantles - 3 Recess Model
SDP

Catalog No. 10067210 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
Wattage:
110 W
Depth (English):
1.5 in.
Depth (Metric):
38 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Wattage Depth (English) Depth (Metric)
10-067-210 100 mL 110 W 1.5 in. 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-067-210

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand Individually controlled multi extraction heating mantle allows up to 3 round bottom flasks be heated at the same time.

Features:

  • Heat up to 3 round bottom flasks at same time
  • Durable plastic-coated chemical resistant metal housing minimizes damage from spills
  • Flexible fiberglass heating element for uniform, even heat
  • Individual built-in power controller and LED heater-on indicator light for each recess
  • Thermally insulated and grounded for safety

Certifications

CE, RoHS Compliant

Warranty and Services

1-Year

Specifications

Capacity (Metric) 100 mL
Depth (English) 1.5 in.
Depth (Metric) 38 mm
Diameter (Metric) Inner 64 mm
For Use With Round Bottom Flasks
Height (English) 5.9 in.
Height (Metric) 150 mm
Length (Metric) 580 mm
Voltage 120 V
Electrical Requirements Standard 3-prong grounded plug (NEMA 5-15)
Includes 5-foot (1.5m) long power plug
Model 3 Recess Model
Material Durable plastic-coated chemical resistant metal housing
Wattage 110 W
Width (Metric) 290mm
Product Type Multi Extraction Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 3.4 fl. oz.
For Use With (Application) Heating of boiling & distilling style round bottom flasks
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.