Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multi Extraction Heating Mantles - 6 Recess Model
SDP

Catalog No. 10067215 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Wattage:
110 W
220 W
330 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Wattage
10-067-215 250 mL 220 W
10-067-214 100 mL 110 W
10-067-216 500 mL 330 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-067-215
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Fisherbrand Individually controlled multi extraction heating mantle allows up to 6 round bottom flasks be heated at the same time.

Features:

  • Heat up to 6 round bottom flasks at same time
  • Durable plastic-coated chemical resistant metal housing minimizes damage from spills
  • Flexible fiberglass heating element for uniform, even heat
  • Individual built-in power controller and LED heater-on indicator light for each recess
  • Thermally insulated and grounded for safety

Certifications

CE, RoHS Compliant

Warranty and Services

1-Year

Specifications

Capacity (Metric) 250 mL
Depth (English) 1.9 in.
Depth (Metric) 48 mm
Diameter (Metric) Inner 85 mm
For Use With Round Bottom Flasks
Height (English) 5.9 in.
Height (Metric) 150 mm
Length (Metric) 1150 mm
Voltage 120 V
Electrical Requirements Standard 3-prong grounded plug (NEMA 5-15)
Includes 5 ft. (1.5 m) long power plug
Model 6 Recess Model
Material Durable plastic-coated chemical resistant metal housing
Wattage 220 W
Width (Metric) 290 mm
Product Type Multi Extraction Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 8.5 fl. oz.
For Use With (Application) Heating of boiling & distilling style round bottom flasks
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.