Learn More
Description
Includes
Dimpled rubber mat; 6 tube securing bands
- Rotation speed: 5 to 100 rpm for long wave motion
- Reciprocal rotation: 0°to 360° turning angle for long and medium way motion
- Vibration: 0° to 5° turning angle, programmable in bursts of 0 to 5 seconds, for short wave motion
- Fits neatly into small workspaces
- Operating temperature range of 5 to 40°C allows for use in refrigerators or non-CO2 incubators
- Continuous or timed operation with automatic switch-off
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows'End' and flickers all the time. Alarm can be stopped by touch any key.
Certifications
cCSAus
Warranty
2 years
Specifications
Specifications
| Orbit | 23 mm |
| Rocking Angle | 0 to 16° |
| Rotating Angle | 0 to 360° |
| Load Bearing Capacity (Metric) | 1 kg |
| Speed Range | 5 to 100 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 40°C |
| Product Type | 3D Rotator |
| Load Bearing Capacity (English) | 2.2 lb. |
| Certifications/Compliance | cCSAus |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.