Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Multi-Layer Silica Gel Dioxin Column

Catalog No. 111017009 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
35 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-101-7009 35 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-7009 Supplier MilliporeSigma™ Supelco™ Supplier No. 28397U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Dioxin Sample Preparation Kit

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 35 cm
Material Glass
Connector Types 6.35 mm Unions
Diameter (Metric) Outer 6.35 mm
Thread Size 24 mm
Quantity 5/Pk.
For Use With (Equipment) Dioxin Sample Preparation Kit
Type Chromatography Column
Diameter (Metric) Inner 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.