Learn More
Description
Includes
Aluminum platform
- Variable shaking speed: 50 to 450rpm
- Holds up to 9.9lbs, and up to 4 pieces of 140mm x 140mm sticky mat.
- Automatic load balancing system
- Continuous or timed operation with automatic switch-off
- Maximum flexibility with many options of interchangeable accessories
- Simple set up and easy to operate
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Low voltage power supply provides for safe cold room operation and low energy consumption
- Operating temperature range of 5 to 40°C allows for use in cold rooms, refrigerators or Non-CO2 incubators
Order Info
Photos show optional accessories (sold separately): Flask Clamps, Bottle Holders, Universal Platform with adjustable bars, Tube Racks, or Flat Platform with nonslip rubber mat
Specifications
Specifications
| Orbit | 10 mm |
| Load Bearing Capacity (Metric) | 4.5 kg |
| Speed Control Accuracy | Speed Accuracy: ±1 rpm |
| Speed Range | 50 to 450 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 40°C |
| Holds | 250mL Flask |
| Product Type | Multi-platform Shaker |
| Load Bearing Capacity (English) | 9.9 lb. |
| Plug Type | EU, UK, CN Plug |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.