Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Power Adapters for Digital Vortex Mixers

Catalog No. 11676452 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Multi-power adapter 220V
Power adapter 120V
Plug Type:
EU, UK, CN Plug
US Plug
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Plug Type
11-676-452 Power adapter 120V US Plug
11-676-451 Multi-power adapter 220V EU, UK, CN Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-676-452 Supplier Thermo Scientific™ Supplier No. 88870125
Add to Cart
Add to Cart

Power adapters for Digital Vortex Mixers

Power adapters for Digital Vortex Mixers, which offer accurate and efficient sample mixing

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Plug Type US Plug
Material Plastic, cable, rubber, screw
Color Black
Description Power adapter 120V
For Use With (Equipment) Digital Vortex Mixer
Includes Power adapter
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.