Learn More
Description
Includes
Includes 15-place tube carousel for 50mL tubes
- Digital microprocessor control
- Five carousel options
- Adjustable speed provides gentle or vigorous mixing action
- Adjustable angled head offers mixing angles from 95 to 180°
- Timer features both time up and time down counting modes
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Wide range voltage: AC100-240V.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows'End' and flickers all the time. Alarm can be stopped by touch any key.
Specifications
Specifications
| Rocking Angle | 90 to 180° |
| Rotating Angle | 0 to 90° |
| Load Bearing Capacity (Metric) | 5 kg |
| Speed Range | 5 to 80 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | Ambient |
| Holds | Tubes, Culture Tubes with Drum Carousel |
| Tube Capacity | 50 mL |
| Product Type | Tube Rotator |
| Certifications/Compliance | CE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.