Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Multi-Specimen Collector Dispenser

Click to view available options
Mounting:
Tape
Wall Mount
Description
- Holds commode specimen collectors and urine cups.
- Durable, cleanable PETG construction.
- See image for dimensions.
- Choose from Wall Mount (keyhole slots on back), Powerful Magnets, or VHB tape mount.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | PETG |
| Positions | 5 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Urine Cups, Toilet Accessories |
| Mounting | Tape |
| Width (Metric) | 470 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction