Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Clorox All-Purpose Cleaner, Lavender Clean Scent, 80 oz

Catalog No. 502867863
Encompass

This all-purpose cleaner is a liquid solution designed for effective cleaning across a wide range of surfaces. It is ready to use and suitable for various materials, including glazed ceramic tiles, sealed fiberglass, engineered wood, and stainless steel. Note that this product is not a disinfectant.

  • Product type: All-purpose cleaner
  • Form: Liquid
  • Container type: Bottle
  • Container size: 80 oz
  • Scent: Lavender clean
  • Application: Suitable for a wide range of surfaces including ceramic tiles, sealed fiberglass, engineered wood, hard plastic, vinyl, laminate, sealed granite, stainless steel, cement, chrome, and concrete
  • Disinfectant: No
  • Formula type: Water, fragrances, colorants, xanthan gum, sodium secondary C13-18 alkyl sulfonate, citric acid, PEG/PPG propylheptyl ether
  • Recommended dilution: Ready to use
  • Solution type: Ready to use

Catalog No. 50-286-7863 Supplier MSC Supplier No. 78356789
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This all-purpose cleaner is a liquid solution designed for effective cleaning across a wide range of surfaces. It is ready to use and suitable for various materials, including glazed ceramic tiles, sealed fiberglass, engineered wood, and stainless steel. Note that this product is not a disinfectant.

  • Product type: All-purpose cleaner
  • Form: Liquid
  • Container type: Bottle
  • Container size: 80 oz
  • Scent: Lavender clean
  • Application: Suitable for a wide range of surfaces including ceramic tiles, sealed fiberglass, engineered wood, hard plastic, vinyl, laminate, sealed granite, stainless steel, cement, chrome, and concrete
  • Disinfectant: No
  • Formula type: Water, fragrances, colorants, xanthan gum, sodium secondary C13-18 alkyl sulfonate, citric acid, PEG/PPG propylheptyl ether
  • Recommended dilution: Ready to use
  • Solution type: Ready to use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.