Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Scientific MULTI-TX5 Digital Vortex
SDP

Catalog No. 11392200
Change view
Click to view available options
Orbit:
3.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
11-392-200 3.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-392-200 Supplier Velp™ Scientific Supplier No. F202A0460
Add to Cart
Add to Cart
This item is not returnable. View return policy

This digital, multi-tube vortex mixer for high sample throughput boasts an innovative and compact design to ensure maximized operating comfort for mixing applications requiring different test tubes.

The MULTI-TX5 Digital is the exclusive solution for all the multi-tube mixing tasks, supporting various foam racks for different vortexing tubes.

  • Can emulsify, disintegrate, mix, or homogenize samples
  • Stirs solutions from 100 to 2500 rpm due to its powerful brushless motor
  • Allows you to perform any mixing tasks and then change the foam rack for your next application in just a few simple steps
  • Control panel is easily accessible and highly intuitive
  • Built-in timer, pulse mode, continuous mode, auto-reverse and intermittent mode

Specifications

Orbit 3.6 mm
Speed Range 100 to 2500 rpm
Voltage 100/240 V
Wattage 40 W
Certifications/Compliance CE Declaration of Conformity
Frequency 50/60 Hz
Material Stainless Steel
Model MULTI-TX5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.