Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Multi-Use Nestable Sharps Collectors

Catalog No. 1483015 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (English):
8 qt.
14 qt.
6 gal.
Capacity (Metric):
7.6 L
13.2 L
22.7 L
Closure Type:
Large Funnel
Open Top
Regular Funnel
Snap-on
Quantity:
12/Pk.
20/Pk.
24/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Closure Type Quantity
14-830-15 14 qt. 13.2 L Regular Funnel 20/Pk.
14-826-68B 6 gal. 22.7 L Open Top 12/Pk.
14-826-94A 14 qt. 13.2 L Large Funnel 20/Pk.
14-82668A 14 qt. 13.2 L Open Top 20/Pk.
22-253-135 8 qt. 7.6 L Open Top 24/Pk.
22-370-150 8 qt. 7.6 L Snap-on 24/Pk.
14-830-16 6 gal. 22.7 L Large Funnel 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 14-830-15 Supplier BD Supplier No. 305464
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Nestable sharps containers save valuable storage space

  • “Point-first” drop minimizes the need to manipulate syringe when dropping it into collector
  • Opening provides one-way safety valve to reduce risks of tampering, spilling, or needle pop-back
  • Rigid polypropylene, general-purpose collectors with are durable and puncture-resistant for safe transport and final disposal
  • Suitable for incineration or autoclaving
  • Brackets available separately; see cat. no. 19065796

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 13.2 L
Closure Type Regular Funnel
Closure Color Clear
Capacity (English) 14 qt.
Color Red
Quantity 20/Pk.
Autoclavable Autoclavable
For Use With (Application) Suitable for incineration or autoclaving, and general-purpose collectors for safe transport and final disposal
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.