Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Multi-Use Utility Tongs
SCI_ED

Catalog No. S50279A
Change view
Click to view available options
Length (Metric):
21 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S50279A 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50279A Supplier Lab Connections Supplier No. 3511

missing translation for 'validMainframeMsg'

Handle small laboratory objects with ease.

Grasp test tubes, small beakers, watch glasses, weighing bottles, microscope slides and other small objects.

  • Steel and nickel plated
  • For general laboratory use
  • Ideal for picking up and carrying objects
  • Length: 8.2 in. (21cm)

Specifications

Product Type Multi Use Utility Tongs
Length (Metric) 21 cm
Material Steel
Surface Coating Nickel
Length (English) 8.2 in.
For Use With (Application) Picking and carrying objects like Grasp test tubes, small beakers, watch Glasses, weighing bottles, microscope slides and other small objects
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.