Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ MultiAluBlock™ Block with Four Positions (21 x 31 mm)
SDP

Catalog No. 11392107
Change view
Click to view available options
For Use With (Equipment):
AREX-6 Hotplate Stirrers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-392-107 AREX-6 Hotplate Stirrers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-392-107 Supplier Velp™ Supplier No. A00000327
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with AREX-6 Hotplate Stirrers with 4 positions for vials Ø28 x h 21 mm.

  • Used to perform numerous reactions reducing time and bench space
  • For use with Velp Series 6 Hotplate Stirrers
  • Interchangable with eachother

Specifications

Diameter (Metric) 21 mm
For Use With (Equipment) AREX-6 Hotplate Stirrers
Height (Metric) 31 mm
Holds 4 Positions
Type Block Base
Warranty 24 Months
Width (Metric) 31 mm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.