Learn More
Velp™ MultiAluBlock™ Block with Four Positions (28 x 24 mm)

Description
- Used to perform numerous reactions reducing time and bench space
- For use with Velp Series 6 Hotplate Stirrers
- Interchangable with eachother
Specifications
Specifications
| Diameter (Metric) | 28 mm |
| For Use With (Equipment) | AREX-6 Hotplate Stirrers |
| Height (Metric) | 24 mm |
| Holds | 4 Positions |
| Type | Block Base |
| Warranty | 24 Months |
| Width (Metric) | 24 mm |
| Material | Aluminum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.