Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MULTILINGUAL SFTY SIGN

Catalog No. 5000781298
Encompass

This accident prevention sign is designed to clearly communicate a 'CLOSED FOR CLEANING' message. Constructed from durable vinyl, this rectangular sign is pliable, allowing for easy storage and can be mounted on a post, making it suitable for various indoor environments.

  • Sign type: accident prevention
  • Message: closed for cleaning
  • Material: vinyl
  • Overall width: 50 in
  • Overall height: 13 in
  • Mount type: post
  • Language: English, Spanish
  • Shape: rectangle
  • Background color: yellow
  • Standards: REACH, ANSI

Catalog No. 50-007-81298 Supplier MSC Supplier No. 57309114
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This accident prevention sign is designed to clearly communicate a 'CLOSED FOR CLEANING' message. Constructed from durable vinyl, this rectangular sign is pliable, allowing for easy storage and can be mounted on a post, making it suitable for various indoor environments.

  • Sign type: accident prevention
  • Message: closed for cleaning
  • Material: vinyl
  • Overall width: 50 in
  • Overall height: 13 in
  • Mount type: post
  • Language: English, Spanish
  • Shape: rectangle
  • Background color: yellow
  • Standards: REACH, ANSI

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.