Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Multiple Cubicle Clear Acrylic Desiccator without Plenum
SDP

Catalog No. 11389175 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Door Style:
3 Doors
4 Doors
5 Doors
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
11-389-175 5 Doors
11-389-177 4 Doors
11-389-179 3 Doors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-389-175 Supplier Plas Labs™ Supplier No. 860/5CG
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For light sensitive materials

  • For light sesitive materials
  • Includes stainless steel support cart with casters and brakes
  • Two shelves included per cubicle

Specifications

Color Clear
Description Without plenum
Material Acrylic
Door Style 5 Doors
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 66 in.
Height (Metric) 167.6 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.