Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Multiple Cubicle Desiccator With Perforated Shelves
SDP

Catalog No. 11389173 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
No. of Shelves:
2 (10/chamber)
2 (6/chamber)
2 (8/chamber)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
11-389-173 2 (6/chamber)
11-389-169 2 (10/chamber)
11-389-171 2 (8/chamber)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-389-173 Supplier Plas Labs™ Supplier No. 860/6CG
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For light sensitive materials

  • For light sesitive materials
  • Includes stainless steel support cart with casters and brakes
  • Two shelves included per cubicle

Specifications

Includes Stainless steel support cart with casters and brakes
No. of Shelves 2 (6/chamber)
Shelf Type Perforated
Width (English) 48 in.
Width (Metric) 122 cm
Height (English) 50 in.
Height (Metric) 127 cm
Depth (English) 24 in.
Depth (Metric) 60.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.