Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Multiple Cubicle Desiccator without Plenum
SDP

Catalog No. 11389178 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Height (Metric):
68.6 cm
152.4 cm
160.0 cm
Width (Metric):
45.7 cm
61 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric)
11-389-178 152.4 cm 61 cm
11-389-176 160.0 cm 61 cm
11-389-180 68.6 cm 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-389-178 Supplier Plas Labs™ Supplier No. 860/4CGA
Add to Cart
Add to Cart
Request a Quote

For light sensitive materials

  • Unique Gasket Guard system prevents gaskets from taking set thus destroying their effectiveness
  • All shelves have perforated slots (grooves) for optimum gas saturation
  • Units are all stackable with non-slip grip tight feet
  • Standardization of construction means inter changeable shelving
  • All chambers with two or more cubicles havebuilt-in cubicle divider
  • Closed cellular PVC gasketing
  • Units are constructed of optically clear acrylic
  • Each cubicle has two nylon gas nipples 1/8 x 1/4 NPT hose barb fitting (90° elbows)
  • Slip-a-part hinges are standard
  • Sealing clamps are spring loaded for uniform tension
  • Built in hygrometer-(RH)
  • All units have acrylic door guards to prevent warping and possible contamination or loss of internal atmosphere

Specifications

For Use With (Application) Light sensitive materials
No. of Shelves 2 Perforated per Cubicle
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 60 in.
Height (Metric) 152.4 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.