Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Multiple Outlet Strips
SCI_ED

Catalog No. S66847
Change view
Click to view available options
Product Type:
6 Outlet Box, 1 Master Switch
Length (Metric):
180 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (Metric)
S66847 6 Outlet Box, 1 Master Switch 180 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S66847 Supplier Wiremold Brooks Electronics Division Supplier No. R610

A practical and inexpensive way of supplying electricity to your lab equipment.

All the casings have a slimline construction with woodgrain side panels and honey beige top. Each outlet strip has screws and cross-slots for easy mounting.

  • Heavy-duty three-wire cord
  • Protected by a circuit breaker to 15 amps, 120V/60Hz
  • Length: 5.9 ft. (1.8m)

Certifications

UL listed

Specifications

Product Type 6 Outlet Box, 1 Master Switch
Certifications/Compliance UL
For Use With (Application) Practical and inexpensive way of supplying electricity to your lab equipment
Quantity Ea.
Includes Screws and cross slots for easy mounting, 1.8m, 3-wire cord
Length (English) 70.8 in.
Length (Metric) 180 cm
Electrical Requirements 125 V 60 Hz
Amperage 15 A
Frequency 60 Hz
Voltage 125 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.