Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer MULTIPSTN STIRRING HOT PLT

Supplier:  Cole-Parmer 8657685

Encompass

  • 4 independently controlled stirring positions
  • Ceramic top plate
  • Dimensions: 10.25 in length x 10.25 in width
  • Temperature range: 1 to 370 °C (34 to 698 °F)
  • Temperature accuracy: ±2.0 °C (±4.0 °F)
  • Temperature resolution: 1 °C increments
  • Stirring speed range: 50 to 1200 rpm
  • Max stirring volume per position: 1 L
  • Power: 240 VAC, 50/60 Hz, 6.1 amps
  • Plug type: European
  • Overall dimensions: 16.2 in x 11.3 in x 4 in
  • Shipping weight: 20.5 lbs
  • Warranty: 3 years
  • Included external PTFE-coated probe for precise temperature control

Catalog No. NC3794874


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.