Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Multipurpose Container, HDPE, 64 oz, W/Lid

Catalog No. 5000534241
Encompass

Multipurpose containers are translucent and designed for the storage of pathology, industrial, and environmental samples. Constructed from high-quality plastic to resist breakage, these containers feature a matching cap that snaps on tight for a secure fit. They are suitable for various laboratory and storage applications.

  • Made from high-density polyethylene (HDPE).
  • Container and lid materials are 100% virgin.
  • Materials comply with FDA 21 CFR regulations.
  • Materials passed USP Class VI testing.
  • Classified as a Class I category device by the FDA.
  • Manufactured under ISO 9001:2015 & ISO13485:2003 standards.
  • Production processing is inspected and controlled.
  • QC testing includes dimensional analysis.
  • Materials are of fully synthetic origin (BSE/TSE statement).
  • Equipped with a handle for portability.
  • Suitable for climate-controlled storage.

Catalog No. 50-005-34241 Supplier MSC Supplier No. 00367375
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Multipurpose containers are translucent and designed for the storage of pathology, industrial, and environmental samples. Constructed from high-quality plastic to resist breakage, these containers feature a matching cap that snaps on tight for a secure fit. They are suitable for various laboratory and storage applications.

  • Made from high-density polyethylene (HDPE).
  • Container and lid materials are 100% virgin.
  • Materials comply with FDA 21 CFR regulations.
  • Materials passed USP Class VI testing.
  • Classified as a Class I category device by the FDA.
  • Manufactured under ISO 9001:2015 & ISO13485:2003 standards.
  • Production processing is inspected and controlled.
  • QC testing includes dimensional analysis.
  • Materials are of fully synthetic origin (BSE/TSE statement).
  • Equipped with a handle for portability.
  • Suitable for climate-controlled storage.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.