Learn More
Description
- One large and one small organizer bin
- Two removable perforated grid plates
- GFCI electrical receptacle
- Ventilation hood and tie in
- Adjustable leveling feet
Warranty and Services
1 Year Warranty
Specifications
Specifications
| Product Type | Grossing Station |
| Description | Plumbing included |
| Frequency | 60 Hz |
| Voltage | 115 V |
| Height (Metric) | 170cm |
| Length (Metric) Sink | 152cm |
| Width (Metric) | 53cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
