Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Multipurpose Matte Polyester Labels for M6/M7 Printers

Catalog No. 17011819 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1.5 in.
0.75 x 1.5 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
12.7 mm
19.05 mm
50.8 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric)
17-011-819 0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm
17-004-806 0.5 x 1.5 in. M710, BMP71 12.7 mm
17-011-810 0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm
17-004-800 0.75 x 1.5 in. M710, BMP71 19.05 mm
17-004-820 2 x 1 in. M710, BMP71 50.8 mm
17-011-784 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-011-819 Supplier Brady™ Supplier No. M630459
Add to Cart
Add to Cart

B-459 Polyester from Brady™ is designed for use in applications such as on the topside of printed circuit boards and rating plates that use high quality barcodes and graphics.

  • Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable
  • High resistance to most chemicals, oils and water
  • UL approved
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-459 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0031 in.
Thickness (Metric) 0.079 mm
Dimensions (L x W) 0.75 x 1.5 in.
Length (English) 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 19.05 mm
Alternate Part Number M6-30-459
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.