Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Multipurpose Matte Polypropylene Label Tape for M7 Printers

Catalog No. 17004649 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 1 in.
50 ft. x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-004-649 50 ft. x 1 in.
17-004-630 50 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-004-649 Supplier Brady™ Supplier No. M7C1000529
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The economical polypropylene tape is the ideal label tape for your everyday labeling needs.

  • Ideal for use indoors on smooth, flat surfaces
  • Cost effective label
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Not recommended for outdoor use
  • Made of B-529 polypropylene material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 523
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.089 mm
Dimensions (L x W) 50 ft. x 1 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number M7C-1000-529
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.