Learn More
QuidelOrtho Multipurpose Table for QuidelOrtho VISION™ Analyzer
Shop All Ortho-Clinical Diagnostics Products

Description
- Seismic-anchor-ready
- Positionable tray
- Dimensions (D x W x H): 76 x 123 x 76 cm
- Weight: 92 kg
Note
In order to maintain the validity of the QuidelOrtho VISION Analyzer warranty, use of the QuidelOrtho VISION Analyzer Multipurpose Table is required.
Specifications
Specifications
| Type | Multipurpose Table |
| For Use With (Application) | Ensures safety and protects QuidelOrtho VISION Analyzer. |
| For Use With (Equipment) | QuidelOrtho VISION Analyzer |
| Depth (Metric) | 76 cm |
| Height (Metric) | 76 cm |
| Width (Metric) | 123 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.