Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Multipurpose Vinyl Label Tape for M6/M7 Printers

Catalog No. 17011474 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
50 ft. x 0.25 in.
50 ft. x 0.375 in.
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 1.9 in.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-011-474 White 50 ft. x 0.25 in.
17-004-713 White 50 ft. x 0.375 in.
17-011-502 White 50 ft. x 0.5 in.
17-011-478 White 50 ft. x 1 in.
17-011-488 White 50 ft. x 1.9 in.
17-011-503 Black 50 ft. x 0.5 in.
17-011-479 Black 50 ft. x 1 in.
17-011-489 Black 50 ft. x 1.9 in.
17-011-507 Red 50 ft. x 0.5 in.
17-011-483 Red 50 ft. x 1 in.
17-011-493 Red 50 ft. x 1.9 in.
17-011-506 Orange 50 ft. x 0.5 in.
17-011-482 Orange 50 ft. x 1 in.
17-011-492 Orange 50 ft. x 1.9 in.
17-011-475 Yellow 50 ft. x 0.25 in.
17-004-714 Yellow 50 ft. x 0.375 in.
17-011-508 Yellow 50 ft. x 0.5 in.
17-011-484 Yellow 50 ft. x 1 in.
17-011-494 Yellow 50 ft. x 1.9 in.
17-011-505 Green 50 ft. x 0.5 in.
17-011-481 Green 50 ft. x 1 in.
17-011-491 Green 50 ft. x 1.9 in.
17-011-504 Blue 50 ft. x 0.5 in.
17-011-480 Blue 50 ft. x 1 in.
17-011-490 Blue 50 ft. x 1.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Catalog No. 17-011-474 Supplier Brady™ Supplier No. M6C250439
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With availability in 12 colors, colored vinyl labels are ideal for product, component, rating plate and general identification where various color options is required.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
  • Designed for use in ambient conditions with limited solvent exposure
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-439 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -94°F to +176°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0042 in.
Thickness (Metric) 0.107 mm
Dimensions (L x W) 50 ft. x 0.25 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.