Learn More
Description
- Rigid sidewalls allows full compatibility with automated/robotic systems
- Unique plate design and individually sealed filter discs prevent cross-talk between wells
- Opaque plastic lids prevents light transfer between wells during direct scintillation counting
- Barcoding available
- Meet ANSI™/SBS standards
Specifications
Specifications
| Format | Standard |
| Membrane | Glass Fiber, Polyester Mesh |
| Array | 16 x 24 |
| Pore Size | 1.2 μm |
| Color | Opaque, White Bottom |
| Product Type | MultiScreenHTS-FC Plate |
| Material | Barex |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Filtration Area | 0.09cm2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.