Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Multivapor™ Adapter Set for Sample Tubes
SDP

Catalog No. 05405918 Shop All BUCHI Products
Change view
Click to view available options
Material:
PEEK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
05-405-918 PEEK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-918 Supplier BUCHI Supplier No. 048873
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapter set with seals and springs for sample tubes.

Adapter set for the Multivapor™.

  • Evaporate up to 12 samples at one time
  • Connects 150 mm sample tubes

Specifications

Material PEEK
Type Adapter Set
For Use With (Equipment) FC30 Sepacore Fraction Collector Rack and Reveleris Preparative Chromatography System
Holds 12 Tubes
Length (English) 5.9 in.
Length (Metric) 150 mm
Diameter (English) 0.98 in.
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.