Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Multivapor™ P-12 Parallel Evaporator Coil Condenser
SDP

Catalog No. p-7219096 Shop All BUCHI Products
Change view
Click to view available options
Includes:
No Pump or Controller Included
V-300 Pump, I-300 Pro with Secondary Condensor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05-405-378 No Pump or Controller Included
05-405-380 V-300 Pump, I-300 Pro with Secondary Condensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-405-378 Supplier BUCHI Supplier No. MP12001S10
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

A compact, 12 position parallel vortex evaporator that achieves high efficiency multiple sample evaporation with easy operation. Includes a Type S Coil Condenser for tab water or recirculating chillers.

  • Increases efficiency by processing up to 12 samples in parallel
  • Provides full visibility of samples during the evaporation process
  • Type C condenser, cold trap for dry-ice cooling
  • Includes tube adapters, preparation/transfer racks, 30 mL test tubes, and a 1000 mL receiving flask
  • All glass parts (except the sample vessels) are Plastic+Glas coated to provide maximum safety
  • Increase sample throughput with a fraction collector directly using the Multivapor™

Specifications

For Use With (Application) Multi-Sample Evaporation
Frequency 50/60 Hz
Volume (Metric) 12 x 30 mL
Speed 0 to 485 rpm
Model Multivapor MP-12
Temperature Range (Metric) 20°C to 95°C
Includes No Pump or Controller Included
Dimensions (L x W x H) 400 x 270 x 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.