Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Connecticut Cleanroom Corporation Munising LP White Cleanroom Paper

Catalog No. 19809900
Change view
Click to view available options
Dimensions (L x W):
8.5 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-809-900 8.5 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-900 Supplier Connecticut Cleanroom Corporation Supplier No. PB3S001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Munising LP white cleanroom paper is exceptionally clean, low particulating, heavyweight cleanroom paper

  • Saturated with synthetic acrylic polymers which seal individual fibers into the sheet
  • No natural latex
  • Autoclavable
  • Free of inorganic fillers
  • Accepts standard printing inks
  • Heat resisitant for use in laser printers and copy machines

Specifications

Ruled No
Color White
Description Cleanroom Paper
Dimensions (L x W) 8.5 x 11 in.
Length (English) 11 in.
Width (English) 8.5 in.
Autoclavable Autoclavable
For Use With (Application) Copy or manuals
For Use With (Equipment) Laser printers and copiers
Plain paper Yes
Weight (English) 38 lb./Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.