Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences V-2 Quality, 25 x 75 mm, 0.26- 0.31 mm thick
SDP

Supplier:  Electron Microscopy Sciences 7185705

Encompass

EMS Mica Sheets offer a clean surface for EM applications, carbon filming & particle spraying, as well as for AFM applications. There are 2 types of mica: muscovite & phlogopite. Generally, one differs from the other by color (Muscovite is Ruby, Green or White; Phlogopite is Amber, Yellow, or Silver). The max operating temp for Muscovite is about 500-600 deg C & for Phlogopite is about 800-900 deg C. Our line consists of High Quality Muscovite Mica. This mica peels off very thin up to 0.0001" uniform layers, exposing "virgin" mica upon splitting.

Muscovite, potash type mica, sometimes known as granitic mica, is the best of all micas in dielectric strength, perfection of cleavage, & transparency. It has the chemical formula: H2KAI3(Si04)3. Clear & Slightly Stained. Hard, uniform color, nearly flat & slight crystallographic discoloration. Very slight air inclusions & not more than 1/4 usable area.
Quality: V-2
Size: 25 x 75 mm
Thickness: 0.26- 0.31 mm

Catalog No. 50-949-096


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.