Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences V4 Quality, 9.5 mm, 0.15- 0.21 mm thick
SDP

Catalog No. 50949153
Encompass

EMS Mica Sheets offer a clean surface for EM applications, carbon filming & particle spraying, as well as for AFM applications. There are 2 types of mica: muscovite & phlogopite. Generally, 1 differs from the other by color (Muscovite is Ruby, Green or White; Phlogopite is Amber, Yellow, or Silver). The maxoperating temp.for Muscovite is about 500-600 deg. C & for Phlogopite is about 800-900 deg. C. Our line consists of High Quality Muscovite Mica. This mica peels off very thin up to 0.0001" uniform layers, exposing "virgin" mica upon splitting.

Muscovite, potash type mica, sometimes known as granitic mica, is the best of all micas in dielectric strength, perfection of cleavage, & transparency. It has the chemical formula: H2KAI3(Si04)3. Good Stained. Hard, uniform color, may contain med. waves slight crystallographic discoloration, & med. air inclusion in not more than two-third of the usable area.
Quality: V4
Size: 9.5 mm
Thickness: 0.15- 0.21 mm

Catalog No. 50-949-153 Supplier Electron Microscopy Sciences Supplier No. 7185401
May include imposed supplier surcharges.
Add to Cart
Add to Cart

EMS Mica Sheets offer a clean surface for EM applications, carbon filming & particle spraying, as well as for AFM applications. There are 2 types of mica: muscovite & phlogopite. Generally, 1 differs from the other by color (Muscovite is Ruby, Green or White; Phlogopite is Amber, Yellow, or Silver). The maxoperating temp.for Muscovite is about 500-600 deg. C & for Phlogopite is about 800-900 deg. C. Our line consists of High Quality Muscovite Mica. This mica peels off very thin up to 0.0001" uniform layers, exposing "virgin" mica upon splitting.

Muscovite, potash type mica, sometimes known as granitic mica, is the best of all micas in dielectric strength, perfection of cleavage, & transparency. It has the chemical formula: H2KAI3(Si04)3. Good Stained. Hard, uniform color, may contain med. waves slight crystallographic discoloration, & med. air inclusion in not more than two-third of the usable area.
Quality: V4
Size: 9.5 mm
Thickness: 0.15- 0.21 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.