Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences V5 Quality, 9.5 mm, 0.15- 0.21 mm thick
SDP

Catalog No. 50949152
Encompass

EMS Mica Sheets offer a clean surface for EM applications, carbon filming & particle spraying, as well as for AFM applications. There are 2 types of mica: muscovite & phlogopite. Generally, one differs from the other by color (Muscovite is Ruby, Green or White; Phlogopite is Amber, Yellow, or Silver). The maxoperating temp.for Muscovite is about 500-600 degree C & for Phlogopite is about 800-900 degree C. Our line consists of High Quality Muscovite Mica. This mica peels off very thin up to 0.0001" uniform layers, exposing "virgin" mica upon splitting.

Muscovite, potash type mica, sometimes known as granitic mica, is the best of all micas in dielectric strength, perfection of cleavage, & transparency. It has the chemical formula: H2KAI3(Si04)3. Stained A Quality. Hard, med. air inclusions uniformly distributed in usable area; slight green vegetable stains, med. waviness, & heavy waves if specified. .
Quality: V5
Size: 9.5 mm
Thickness: 0.15- 0.21 mm

Catalog No. 50-949-152 Supplier Electron Microscopy Sciences Supplier No. 7185201
May include imposed supplier surcharges.
Add to Cart
Add to Cart

EMS Mica Sheets offer a clean surface for EM applications, carbon filming & particle spraying, as well as for AFM applications. There are 2 types of mica: muscovite & phlogopite. Generally, one differs from the other by color (Muscovite is Ruby, Green or White; Phlogopite is Amber, Yellow, or Silver). The maxoperating temp.for Muscovite is about 500-600 degree C & for Phlogopite is about 800-900 degree C. Our line consists of High Quality Muscovite Mica. This mica peels off very thin up to 0.0001" uniform layers, exposing "virgin" mica upon splitting.

Muscovite, potash type mica, sometimes known as granitic mica, is the best of all micas in dielectric strength, perfection of cleavage, & transparency. It has the chemical formula: H2KAI3(Si04)3. Stained A Quality. Hard, med. air inclusions uniformly distributed in usable area; slight green vegetable stains, med. waviness, & heavy waves if specified. .
Quality: V5
Size: 9.5 mm
Thickness: 0.15- 0.21 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.